Skip Content
TUBING PIPE BRUSH,PES,WHITE,24 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING PIPE BRUSH,PES,WHITE,24 IN.

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTC2
  • Mfr. Model # 1YTC2
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Tubing Pipe Brush
  • Handle Type Straight with Wire Loop
  • Handle Length 4-1/2"
  • Overall Length 24"
  • Handle Material Galvanized
  • Bristle Color White
  • Brush Length 5"
  • Brush Dia. 1"
  • Trim Length 1"
  • Bristle Material Polyester
  • Cleaning Brush Style Short Handle
  • Features Designed To Clean All Types, Sizes, And Lengths Of Tubing
  • Chemical Resistant Yes
  • Acid Resistant Yes
  • Color Coding System Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list