Skip Content
TUBING PILOT BURNER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING PILOT BURNER

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AU59
  • Mfr. Model # 5AU59
  • UNSPSC # 31231318
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Gas Type LP/NG
  • Item Pilot Tubing
  • Includes Compression Nut, Ball Sleeves And Breakaway Ferrule
  • Length (In.) 60
  • Orifice Dia. (In.) -
  • Type Cut to Length
  • Package Quantity 1
  • Special Information 1/4" Diameter Aluminum
  • Tip Style -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list