Skip Content
TUBING,OXYGEN BARRIER,3/4 IN,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING,OXYGEN BARRIER,3/4 IN,ORANGE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LPH7
  • Mfr. Model # 4LPH7
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Colour Orange
  • Inside Dia. 0.75"
  • Item Tubing
  • Length 300 ft.
  • Min. Bend Radius (In.) 7
  • Outside Dia. 0.875"
  • Temp. Range (F) 0 To 200 Deg
  • Type Oxygen Barrier
  • Max. Pressure (PSI) 160
  • Standards NSF 14 And 61, NSF P171, ASTM F-876, ASTM F-877, CSA B137.5, AWWA C904
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • PEX Size 3/4"
  • Pipe Size 3/4"
  • Tube Color Orange
  • PEX Shape Coil
  • PEX Type PEX-C
  • Tube Bend Radius 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list