Skip Content
TUBING NYLON AB 1/4 OD YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING NYLON AB 1/4 OD YW

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1485-4YEL-REEL
  • Mfr. Model # 1485-4YEL-REEL
  • UNSPSC # 40141813
  • CATALOGUE PAGE # 3176
  • Shipping Weight 5.51 lbs

Product Details

SAE J844D nylon air brake tubing reels type 3A non-reinforced, 1/4 inch outside diameter, yellow reel.

Technical Specs

  • Colour Yellow
  • Max. Working Pressure 300 PSI
  • Item Nylon Air Brake Tube
  • Length 500 ft.
  • Material Nylon
  • Outside Dia. 0.247"
  • Temp. Range -85 Degrees F - 200 Degrees F, '-65 Degrees C - 93 Degrees C
  • Type 3 A Non-Reinforced
  • Tube Size 1/4"
  • Standards SAE J844

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list