Skip Content
TUBING,NYLON,1 IN,50 FT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING,NYLON,1 IN,50 FT,

DROSSBACH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG25D278
  • Mfr. Model # 25D278
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs

Technical Specs

  • Temp. Range -40 to 300 Degrees
  • Item Corrugated Split-Loom Tubing
  • Wall Thickness 0.006" to 0.117"
  • Corrugated Tubing Inside Dia. 1.020" - 1.069"
  • Corrugated Tubing Material Nylon
  • Corrugated Tubing Color Black
  • Corrugated Tubing Length 50 ft.
  • Corrugated Tubing Item Corrugated Split-Loom Tubing
  • Nominal Size 1"
  • Outside Dia. 1.251" - 1.304"
  • Chemical Resistant Yes
  • Self Extinguishing No
  • Corrugated Tubing Split Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list