TUBING,NYLON,1/2 IN,100 FT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBING,NYLON,1/2 IN,100 FT,

DROSSBACH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG25D276
  • Mfr. Model # 25D276
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • Item Corrugated Split-Loom Tubing
  • Wall Thickness 0.005" to 0.094"
  • Temp. Range -40 to 300 Degrees
  • Corrugated Tubing Color Black
  • Corrugated Tubing Item Corrugated Split-Loom Tubing
  • Corrugated Tubing Inside Dia. 0.473" - 0.516"
  • Corrugated Tubing Material Nylon
  • Corrugated Tubing Length 100 ft.
  • Nominal Size 1/2"
  • Chemical Resistant Yes
  • Outside Dia. 0.664" - 0.700"
  • Self Extinguishing No
  • Corrugated Tubing Split Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list