Skip Content
TUBING,HIGH-PURITY PFA,0.375 IN OD, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBING,HIGH-PURITY PFA,0.375 IN OD,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KLA1
  • Mfr. Model # 4KLA1
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Colour Natural
  • Inside Dia. 1/4"
  • Item Tubing
  • Outside Dia. 3/8"
  • Min. Bend Radius (In.) -
  • Max. Working Pressure @ 70 F 250
  • Roll Length (Ft.) 50
  • Type High-Purity PFA
  • Temp. Range (F) -320 To 500 Degrees
  • Standards SEMI F57
  • Hardness Shore D 60
  • Burst Pressure (PSI) 4,000
  • Wall Thickness -
  • Tube Color Natural
  • Tube Hardness Shore D: 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list