Skip Content
TUBING HEAT SHRNK ADH LND 6IN 14/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TUBING HEAT SHRNK ADH LND 6IN 14/BG

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMEPS300-12BK
  • Mfr. Model # EPS300-12BK
  • UNSPSC # 31000000
  • CATALOGUE PAGE # 1375
  • Shipping Weight 0.155 lbs

Product Details

EPS-300 adhesive lined thin wall heat shrink tubing. Made from flame-retardant, flexible polyolefin with an internal layer of thermoplastic adhesive. Forms a flexible bond with rubber, plastic & metal. Rated for operation at -55 degree C to 110 degree C.

Technical Specs

  • Shrink Ratio 3:1
  • Shrink Tubing Adhesive Lined No
  • Colour Black
  • Item Heat Shrink Tubing
  • Features Flexible Tubing Offering the Advantages of Integral, Adhesive-lined Construction
  • Standards CSA, CSA Certified, CSA, UL Recognized, UL Recognized
  • I.D. After Shrinking 0.160"
  • Shrink Tubing Type Heat Shrink Tubing
  • Flame Retardant Yes
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Length 6"
  • Shrink Tubing Usable Temp. Range -40 Degrees - 230 Degrees F
  • Shrink Tubing Wall Thickness After Shrinking 0.160"
  • Min. Shrink Temp. 230 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list