TUBING HEAT SHRNK ADH LND 6IN 10/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBING HEAT SHRNK ADH LND 6IN 10/BG

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMEPS300-34BK
  • Mfr. Model # EPS300-34BK
  • UNSPSC # 39120000
  • CATALOGUE PAGE # 1375
  • Shipping Weight 0.235 lbs

Product Details

EPS-300 adhesive lined thin wall heat shrink tubing. Made from flame-retardant, flexible polyolefin with an internal layer of thermoplastic adhesive. Forms a flexible bond with rubber, plastic & metal. Rated for operation at -55 degree C to 110 degree C.

Technical Specs

  • Shrink Ratio 3:1
  • Shrink Tubing Adhesive Lined No
  • Features Integral Adhesive-lined Construction
  • Colour Black
  • Item Heat Shrink Tubing
  • Max. Voltage 700 V
  • Standards UL Recognized,?CSA,?CSA Certified,?CSA, UL Recognized
  • I.D. After Shrinking 0.250"
  • Flame Retardant Yes
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing Length 6"
  • Shrink Tubing Wall Thickness After Shrinking 0.250"
  • Shrink Tubing Usable Temp. Range -40 Degrees - 230 Degrees F
  • Min. Shrink Temp. 230 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list