Skip Content
TUBING HEAT SHRINK KIT 6IN PK133 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING HEAT SHRINK KIT 6IN PK133

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4RCX5
  • Mfr. Model # 4RCX5
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • Colour Black, Red, White, Yellow, Blue, Green, Clear
  • Includes (35) 3/32", (28) 1/8", (21) 3/16", (21) 1/4", (14) 3/8", (14) 1/2"
  • Item Heat Shrink Tubing Kit
  • Material Polyolefin
  • Max. Voltage 600
  • Length 6"
  • Temp. Range -67 Degrees - 275 Degrees F
  • Number of Pieces 133
  • Standards UL 224
  • Wire Range 20 - 500 kcmil
  • Shrink Ratio 2:1
  • I.D. Before Shrinking 3/32", 1/8", 3/16", 1/4", 3/8", 1/2"
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Usable Temp. Range -67 Degrees - 275 Degrees F
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Length 6"
  • Use Shrink Tubing With Wire Size 20 - 500 kcmil
  • Shrink Tubing Kit Type Heat Shrink Tubing Kit

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List