TUBING HEAT SHRINK HEAVY 250-750KCM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBING HEAT SHRINK HEAVY 250-750KCM

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMITCSN2000-48
  • Mfr. Model # ITCSN2000-48
  • UNSPSC # 39120000
  • CATALOGUE PAGE # 1375
  • Shipping Weight 1.43 lbs

Product Details

Heavy wall heat shrink tubing. 4 in. length. Rated to 1000 V UL listed 486 D. Cut to length. Flexible and highly split resistant. Provides mechanical and environmental protection. CSA certified.

Technical Specs

  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Wall Type Heavy Wall
  • Shrink Tubing Length 4 ft.
  • Colour Black
  • Features Adhesive Lined
  • Standards UL,CSA
  • Shrink Ratio 3:1
  • Item Heat Shrink Tubing
  • Max. Voltage 1000V
  • I.D. After Shrinking 0.650"
  • Flame Retardant No
  • Shrink Tubing Material Cross-Linked Polyolefin
  • Shrink Tubing I.D. Before Shrinking 2.000"
  • Shrink Tubing Wall Thickness After Shrinking 0.170"
  • Shrink Tubing Usable Temp. Range -67 Degrees - 230 Degrees F
  • Min. Shrink Temp. 250 Degrees F
  • Use Shrink Tubing With Wire Size 250 - 750 kcmil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list