Skip Content
TUBING HEAT SHRINK BLK 3/8INX200FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING HEAT SHRINK BLK 3/8INX200FT

THERMAFIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX19003
  • Mfr. Model # 19003
  • UNSPSC # 39121723
  • CATALOGUE PAGE # 3041
  • Shipping Weight 3.43 lbs

Product Details

Heat shrink tubing roll. Single wall polyolefin. High flexibility and flame-retardance. Low shrink temperature - 2:1 at 90 degree C (190 degree F). UL recognized and CSA certified at 125 degree C (257 degree F). Mil-I-23053/3, class 1 and 3.

Technical Specs

  • Colour Black
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 2:1
  • Features Excellent Flexibility and Flame-Retardance
  • Item Single Wall Heat Shrinkable Tubing, Large Spools
  • Max. Voltage 600 V
  • Standards ROHS Compliant
  • I.D. After Shrinking 0.187"
  • Shrink Tubing Type Heat Shrink Tubing
  • Flame Retardant Yes
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Length 200 ft.
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Wall Thickness After Shrinking 0.187"
  • Min. Shrink Temp. 190 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list