TUBING HEAT SHRINK BK 1/4X15FT /PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBING HEAT SHRINK BK 1/4X15FT /PK

THERMAFIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX12002
  • Mfr. Model # 12002
  • UNSPSC # 39121723
  • CATALOGUE PAGE # 3041
  • Shipping Weight 0.145 lbs

Product Details

Heat shrink tubing roll. Single wall polyolefin. High flexibility and flame-retardance. Low shrink temperature - 2:1 at 90 degree C (190 degree F). UL recognized and CSA certified at 125 degree C (257 degree F). Mil-I-23053/3, class 1 and 3.

Technical Specs

  • Colour Black
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 2:1
  • Standards RoHS Compliant, CSA, UL
  • Features Excellent Flexibility and Flame-Retardance
  • Max. Voltage 600 V
  • Item Single Wall Heat Shrinkable Tubing, Small Spools
  • I.D. After Shrinking 0.125"
  • Flame Retardant Yes
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Wall Thickness After Shrinking 0.125"
  • Shrink Tubing Length 15 ft.
  • Min. Shrink Temp. 190 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list