Skip Content
TUBING HEAT SHRINK ASST CL 3/8X6 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING HEAT SHRINK ASST CL 3/8X6 14

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMFP301-38ASST
  • Mfr. Model # FP301-38ASST
  • UNSPSC # 39120000
  • CATALOGUE PAGE # 1374
  • Shipping Weight 0.075 lbs

Product Details

FP-301 thin wall heat shrink tubing. Flexible polyolefin. Rated for 135 degree C continuous operation. Split resistant, mechanically tough, easily marked and resists cold flow. Rated for continuous operation from -55 degree C for short periods.

Technical Specs

  • Colour Assorted
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 2:1
  • Max. Voltage 900 V
  • Item Heat Shrink Tubing
  • Standards UL Recognized, CSA Certified, ABS, and AMS 3636 and 3647
  • I.D. After Shrinking 0.187"
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing Wall Thickness After Shrinking 0.187"
  • Shrink Tubing Length 6"
  • Shrink Tubing Usable Temp. Range -55 Degrees - 275 Degrees F
  • Min. Shrink Temp. 275 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list