Skip Content
TUBING HEAT SHRINK ASST BLK/WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING HEAT SHRINK ASST BLK/WHT

THERMAFIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX11012
  • Mfr. Model # 11012
  • UNSPSC # 39121723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Heat shrink tubing, black and white, blister packaged, 2 pieces each 1/4, 3/16 and 1/8 inch original diameter, 6 inch overall length per piece, 6 pieces per package.

Technical Specs

  • Colour Black/White
  • Item Single Wall Heat Shrinkable Tubing, Small Blister Cards
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 2:1
  • Features Excellent Flexibility and Flame-Retardance
  • Max. Voltage 600 V
  • Standards RoHS Compliant, CSA, UL
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Length 6"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list