Skip Content
TUBING HEAT SHRINK ASST 1INX12 4PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING HEAT SHRINK ASST 1INX12 4PCE

THERMAFIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX11007
  • Mfr. Model # 11007
  • UNSPSC # 39121723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Heat shrink tubing, assorted colours, blister packaged, 1 inch original diameter, 12 inches overall length, 4 pieces per package.

Technical Specs

  • Colour Assorted
  • Item Single Wall Heat Shrinkable Tubing, Large Blister Cards
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 2:1
  • Features Excellent Flexibility and Flame-Retardance
  • Max. Voltage 600 V
  • Standards RoHS Compliant, CSA, UL
  • I.D. After Shrinking 0.500"
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Length 12"
  • Shrink Tubing Wall Thickness After Shrinking 0.500"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list