Skip Content
TUBING HEAT SHRINK ASSORT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING HEAT SHRINK ASSORT.

THERMAFIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX15000
  • Mfr. Model # 15000
  • UNSPSC # 39121723
  • CATALOGUE PAGE # 3041
  • Shipping Weight 0.07 lbs

Product Details

Dual wall Thermfix Plus heat shrink tubing. Semi-rigid, flame-retardant polyolefin jacket. Inner layer of specially formulated adhesive. High shrink ratio of 4:1. Extended temp. range -40 to 130 degree C. Automotive industry approved. Black 6 in. pieces.

Technical Specs

  • Colour Black
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 4:1
  • Item Dual Wall Heat Shrinkable Tubing, Poly bag
  • Features Semi-Rigid, Flame-Retardant Polyolefin Jacket
  • Max. Voltage 600 V
  • Standards RoHS Compliant, CSA, UL
  • Shrink Tubing Type Heat Shrink Tubing
  • Flame Retardant Yes
  • Shrink Tubing Material Type Semi Rigid
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Wall Type Heavy Wall
  • Shrink Tubing Length 6"
  • Shrink Tubing Usable Temp. Range -40 Degrees - 266 Degrees F
  • Min. Shrink Temp. 266 Degrees F

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list