Skip Content
TUBING HEAT SHRINK 6IN PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING HEAT SHRINK 6IN PK6

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4RCW6
  • Mfr. Model # 4RCW6
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Colour Black
  • Item Heat Shrink Tubing
  • Max. Voltage 600
  • Shrink Ratio 2:1
  • Standards UL 224
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Length 6"
  • Shrink Tubing I.D. Before Shrinking 1.500"
  • Shrink Tubing Wall Thickness After Shrinking 0.040"
  • Min. Shrink Temp. 275 Degrees F
  • Shrink Tubing Usable Temp. Range -67 Degrees - 275 Degrees F
  • Use Shrink Tubing With Wire Size 500 - 800 kcmil
  • Flame Retardant No
  • I.D. After Shrinking 0.750"
  • Shrink Tubing Wall Type Thin Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list