Skip Content
TUBING FTG UNION 1/4 BRASS 4-4-HBZ- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TUBING FTG UNION 1/4 BRASS 4-4-HBZ-

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VKI4-4HBZ-B
  • Mfr. Model # 4-4HBZ-B
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Tube Size 1/4"
  • Item Union
  • Hex Size 1/2"
  • Temp. Range -40 to 400 Degrees F
  • Max. Pressure 3500 psi
  • Specific Fitting Shape Union
  • Basic Fitting Shape Union
  • Compression Thread Size 7/16"
  • Basic Fitting Material Metal
  • Fitting Connection Type CPI(TM) x CPI(TM)
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list