Skip Content
TUBING FTG CONNECTOR MALE 1/4 BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBING FTG CONNECTOR MALE 1/4 BRASS

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VKI4-4FBZ-B
  • Mfr. Model # 4-4FBZ-B
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Male Connector
  • Hex Size 9/16"
  • Temp. Range -40 to 400 Degrees F
  • Tube Size 1/4"
  • Compression Thread Size 7/16/20
  • Max. Pressure 4100 psi
  • Specific Fitting Shape Connector
  • Fitting Connection Type CPI(TM) x MNPT
  • Basic Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list