TUBING FTG CONNECTOR MALE 1/2 BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TUBING FTG CONNECTOR MALE 1/2 BRASS

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VKI8-6FBZ-B
  • Mfr. Model # 8-6FBZ-B
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Male Connector
  • Temp. Range -40 to 400 Degrees F
  • Hex Size 13/16"
  • Tube Size 1/2"
  • Specific Fitting Shape Connector
  • Compression Thread Size 3/4"
  • Basic Fitting Shape Adapter
  • Fitting Connection Type CPI(TM) x MNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/8"
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list