TUBING FTG CONNECTOR FEMALE 3/8TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TUBING FTG CONNECTOR FEMALE 3/8TUBE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VKI6-4GBZ-B
  • Mfr. Model # 6-4GBZ-B
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Female Connector
  • Temp. Range -40 to 400 Degrees F
  • Hex Size 3/4"
  • Tube Size 3/8"
  • Compression Thread Size 9/16/20
  • Fitting Connection Type CPI(TM) x FNPT
  • Basic Fitting Shape Adapter
  • Specific Fitting Shape Connector
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list