TUBING,FLEXIBLE,PVC,7/16INOD,CLEAR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBING,FLEXIBLE,PVC,7/16INOD,CLEAR,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VUV5
  • Mfr. Model # 4VUV5
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.98 lbs

Technical Specs

  • Colour Clear
  • Item Tubing
  • Inside Dia. 1/4"
  • Hardness Shore A: 60
  • Length 100 Ft.
  • Outside Dia. 7/16"
  • Temp. Range -65 Degrees to 160 Degrees F
  • Tensile Strength 1900 psi
  • Standards FDA CFR21 175.300
  • Wall Thickness 3/32"
  • Bend Radius 3/4"
  • Tube Color Clear
  • Tube Bend Radius 3/4"
  • Tube Hardness Shore A: 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list