TUBING,FLEXIBLE,PVC,5/8INOD,CLEAR,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBING,FLEXIBLE,PVC,5/8INOD,CLEAR,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VUW4
  • Mfr. Model # 4VUW4
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.31 lbs

Technical Specs

  • Item Tubing
  • Colour Clear
  • Inside Dia. 1/2"
  • Length 100 Ft.
  • Outside Dia. 5/8"
  • Temp. Range -65 Degrees to 160 Degrees F
  • Tensile Strength 1900 psi
  • Standards FDA CFR21 175.300
  • Hardness Shore A: 60
  • Bend Radius 2-7/8"
  • Wall Thickness 1/16"
  • Tube Bend Radius 2-7/8"
  • Tube Hardness Shore A: 60
  • Tube Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list