TUBING, FLEXIBLE, PVC,5/8 IN OD,50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBING, FLEXIBLE, PVC,5/8 IN OD,50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VUR7
  • Mfr. Model # 4VUR7
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.99 lbs

Technical Specs

  • Colour Clear
  • Inside Dia. 1/2"
  • Item Tubing
  • Outside Dia. 5/8"
  • Temp. Range -65 Degrees to 140 Degrees F
  • Hardness Shore A: 55
  • Length 50 Ft.
  • Tensile Strength 1400 psi
  • Standards FDA CFR21 175.300
  • Wall Thickness 1/16"
  • Bend Radius 2-7/8"
  • Tube Hardness Shore A: 55
  • Tube Bend Radius 2-7/8"
  • Tube Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list