Skip Content
TUBING,FLEXIBLE,PVC,3/8INOD,CLEAR,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING,FLEXIBLE,PVC,3/8INOD,CLEAR,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VUV4
  • Mfr. Model # 4VUV4
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Inside Dia. 1/4"
  • Colour Clear
  • Item Tubing
  • Length 100 Ft.
  • Outside Dia. 3/8"
  • Hardness Shore A: 60
  • Temp. Range -65 Degrees to 160 Degrees F
  • Tensile Strength 1900 psi
  • Wall Thickness 1/16"
  • Bend Radius 1"
  • Standards FDA CFR21 175.300
  • Tube Hardness Shore A: 60
  • Tube Bend Radius 1"
  • Tube Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list