TUBING,FLEXIBLE,EVA,.75 IN OD,100 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBING,FLEXIBLE,EVA,.75 IN OD,100 F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VXV5
  • Mfr. Model # 4VXV5
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.35 lbs

Technical Specs

  • Inside Dia. 1/2"
  • Colour Natural
  • Length 100 ft.
  • Item Tubing
  • Outside Dia. 3/4"
  • Temp. Range 25 - 165 Degrees F
  • Type Flexible
  • Max. Pressure (PSI) 45 at 73 Degrees F
  • Hardness Shore A: 50
  • Tensile Strength 1,400 PSI
  • Wall Thickness 1/8"
  • Standards FDA approved CFR21 177.1350
  • Bend Radius 1-1/2"
  • Tube Bend Radius 1-1/2"
  • Tube Color Natural
  • Tube Hardness Shore A: 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list