Skip Content
TUBING,FLEXIBLE,EVA,1.25 IN OD,100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING,FLEXIBLE,EVA,1.25 IN OD,100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VXV8
  • Mfr. Model # 4VXV8
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.21 lbs

Technical Specs

  • Colour Natural
  • Length 100 ft.
  • Inside Dia. 1"
  • Item Tubing
  • Outside Dia. 1-1/4"
  • Temp. Range 25 - 165 Degrees F
  • Type Flexible
  • Hardness Shore A: 50
  • Max. Pressure (PSI) 25 at 73 Degrees F
  • Tensile Strength 1,400 PSI
  • Standards FDA approved CFR21 177.1350
  • Wall Thickness 1/8"
  • Bend Radius 3-1/2"
  • Tube Color Natural
  • Tube Bend Radius 3-1/2"
  • Tube Hardness Shore A: 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list