Skip Content
TUBING,EPDM 3/8 IN OD,100 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING,EPDM 3/8 IN OD,100 FT.

E. JAMES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CHN1
  • Mfr. Model # 4CHN1
  • UNSPSC # 31231314
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Inside Dia. 3/16"
  • Item Tubing
  • Colour Black
  • Length 100 Ft.
  • Outside Dia. 3/8"
  • Vacuum Rating (Inches Hg) -
  • Temp. Range (F) -40 to 300
  • Type Weather Resistant
  • Max. Pressure (PSI) -
  • Hardness Shore A: 60
  • Tolerance -
  • Burst Pressure (PSI) -
  • Standards -
  • Wall Thickness 3/32"
  • Outer Jacket Thickness -
  • Tube Color Black
  • Tube Hardness Shore A: 60

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List