Skip Content
TUBING COPPER 5/8IN 25FT/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING COPPER 5/8IN 25FT/RL

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARCTG10
  • Mfr. Model # CTG10
  • UNSPSC # 31231302
  • CATALOGUE PAGE # 1839
  • Shipping Weight 6.28 lbs

Product Details

Automotive (ASTM B75) copper tubing 5/8 inch outside diameter, 25 foot coil.

Technical Specs

  • Outside Dia. 5/8"
  • Application General Application
  • Temp. Range 100 Degrees F
  • Tube Size 5/8"
  • Standards ASTM B75, NSF Certified Under Standard 61
  • Item Copper Tube
  • Max. Pressure 618 PSI
  • Wall Thickness 0.035"
  • Soft/Hard Soft
  • Copper Tube Shape Coil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list