Skip Content
TUBING COPPER 1/2IN 25/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING COPPER 1/2IN 25/FT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARCTG8
  • Mfr. Model # CTG8
  • UNSPSC # 31231302
  • CATALOGUE PAGE # 1839
  • Shipping Weight 4.55 lbs

Product Details

Automotive (ASTM B75) copper tubing 1/2 inch outside diameter, 25 foot coil.

Technical Specs

  • Item Copper Tube
  • Application General Application
  • Outside Dia. 1/2"
  • Tube Size 1/2"
  • Temp. Range 100 Degrees F
  • Standards ASTM B75, NSF Certified Under Standard 61
  • Max. Pressure 727 PSI
  • Wall Thickness 0.032"
  • Soft/Hard Soft
  • Copper Tube Shape Coil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list