Skip Content
TUBING CONV 3/8INX50FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING CONV 3/8INX50FT BLACK

MERITHIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX47038
  • Mfr. Model # 47038
  • UNSPSC # 39131502
  • CATALOGUE PAGE # 1375
  • Shipping Weight 0.6 lbs

Product Details

Polyethylene slit loom is ideal for protecting wire from heat, sunlight, water, snow, friction, fraying and puncture. Maximum temperature 90 C. 50 foot roll. 3/8 inch diameter. Colour - Black.

Technical Specs

  • Shrink Tubing Adhesive Lined No
  • Colour Black
  • Features Easy Wire Insertion and Repair, Yet Retains Wire Even When Bent or Twisted.
  • Item Slit Loom
  • Standards ROHS, CSA, UL
  • Shrink Tubing Type Loom
  • Shrink Tubing Length 50 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List