Skip Content
TUBING CONV 1/2INX50FT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING CONV 1/2INX50FT BLACK

MERITHIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX47012
  • Mfr. Model # 47012
  • UNSPSC # 39131502
  • CATALOGUE PAGE # 1375
  • Shipping Weight 0.9 lbs

Product Details

Polyethylene slit loom is ideal for protecting wire from heat, sunlight, water, snow, friction, fraying and puncture. Maximum temperature 90 C. 50 foot roll. 1/2 inch diameter. Colour - Black.

Technical Specs

  • Shrink Tubing Adhesive Lined No
  • Colour Black
  • Features Easy Wire Insertion and Repair, Yet Retains Wire Even When Bent or Twisted.
  • Item Slit Loom
  • Standards ROHS, CSA, UL
  • Shrink Tubing Type Loom
  • Shrink Tubing Length 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list