Skip Content
TUBING CLAMPS, 7/16 IN, PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING CLAMPS, 7/16 IN, PK 12

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CEU5
  • Mfr. Model # 8CEU5
  • UNSPSC # 41122413
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Tube Clamp
  • Material Acetal
  • Length 58.67mm (2.31")
  • Diameter 19.05mm (0.75")
  • Max. Jaw Opening 3.2mm to 11mm (0.125" to 0.43")

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list