Skip Content
TUBING BENDER,1/2 IN OD,19 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING BENDER,1/2 IN OD,19 IN L

IMPERIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MK30
  • Mfr. Model # 5MK30
  • UNSPSC # 27112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Centerline Bend Radius 1 1/2"
  • Handle Type Swivels To Complete Bend
  • Outside Dia. Tubing (In.) 1/2
  • Item Tube Bender
  • Overall Length (In.) 19
  • Type Lever
  • Bend Angle (Deg.) 0 to 180

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list