Skip Content
TUBING AIRBRAKE NYL 3/8X100X.062GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING AIRBRAKE NYL 3/8X100X.062GRN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1120-6B-GRN250
  • Mfr. Model # 1120-6B-GRN250
  • UNSPSC # 26112101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Technical Specs

  • Colour Green
  • Item Air Brake Tubing
  • Material Nylon
  • Outside Dia. 3/8"
  • Length 250 ft.
  • Temp. Range -40 Degrees - 200 Degrees F
  • Type Type B - Reinforced
  • Tube Size 3/8"
  • Standards SAE J844, D.O.T. FMVSS106, SAE J1131
  • Max. Working Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list