Skip Content
TUBING AIR BREAK 1/4IN OD DOT ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING AIR BREAK 1/4IN OD DOT ORG

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR1120-4A-ORG250
  • Mfr. Model # 1120-4A-ORG250
  • UNSPSC # 26112101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.58 lbs

Technical Specs

  • Colour Orange
  • Item Air Brake Tubing
  • Material Nylon
  • Length 250 ft.
  • Outside Dia. 1/4"
  • Temp. Range -40 Degrees to 200 Degrees F
  • Type Type A - Nonreinforced
  • Standards SAE J844, D.O.T. FMVSS106, SAE J1131
  • Tube Size 1/4"
  • Max. Working Pressure 150 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list