TUBING AIR BRAKE NYL 1/2 GRN100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBING AIR BRAKE NYL 1/2 GRN100FT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO81-1012-100G
  • Mfr. Model # 81-1012-100G
  • UNSPSC # 13111010
  • CATALOGUE PAGE # 3178
  • Shipping Weight 4.59 lbs

Technical Specs

  • Colour Green
  • Length 100 ft.
  • Outside Dia. 1/2"
  • Type B
  • Tube Size 1/2" x 100 ft.
  • Material Nylon
  • Max. Working Pressure 150 PSI
  • Standards SAE J844
  • Item Nylon Hose
  • Temp. Range -40 Degrees F - 200 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list