Skip Content
TUBING AIR BRAKE NYL 1/2 BLK 500FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING AIR BRAKE NYL 1/2 BLK 500FT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO81-1012-500B
  • Mfr. Model # 81-1012-500B
  • UNSPSC # 13111010
  • CATALOGUE PAGE # 3178
  • Shipping Weight 20.05 lbs

Technical Specs

  • Colour Black
  • Length 500 ft.
  • Material Nylon
  • Outside Dia. 1/2"
  • Tube Size 1/2" x 500 ft.
  • Type B
  • Standards SAE J844
  • Max. Working Pressure 150 PSI
  • Item Nylon Hose
  • Temp. Range -65 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list