Skip Content
TUBING AIR BRAKE NYL 1/2 BL 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING AIR BRAKE NYL 1/2 BL 100FT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO81-1012-100BL
  • Mfr. Model # 81-1012-100BL
  • UNSPSC # 13111010
  • CATALOGUE PAGE # 3178
  • Shipping Weight 4.53 lbs

Technical Specs

  • Colour Blue
  • Outside Dia. 1/2"
  • Material Nylon
  • Length 100 ft.
  • Standards SAE J844
  • Type B
  • Tube Size 1/2" x 100 ft.
  • Max. Working Pressure 150 PSI
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Item Nylon Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list