Skip Content
TUBING ADHES LINED THIN 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING ADHES LINED THIN 1/4IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMEPS300-14BK48
  • Mfr. Model # EPS300-14BK48
  • UNSPSC # 39120000
  • CATALOGUE PAGE # 1375
  • Shipping Weight 0.03 lbs

Product Details

EPS-300 adhesive lined thin wall heat shrink tubing. Made from flame-retardant, flexible polyolefin with an internal layer of thermoplastic adhesive. Forms a flexible bond with rubber, plastic & metal. Rated for operation at -55 degree C to 110 degree C.

Technical Specs

  • Shrink Ratio 3:1
  • Shrink Tubing Adhesive Lined No
  • Item Heat Shrink Tubing
  • Features Integral Adhesive-lined Construction
  • Colour Black
  • Max. Voltage 700 V
  • Standards UL Recognized,?CSA,?CSA Certified,?CSA, UL Recognized
  • Shrink Tubing Type Heat Shrink Tubing
  • Flame Retardant Yes
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Wall Type Thin Wall
  • Shrink Tubing Length 4 ft.
  • Min. Shrink Temp. 230 Degrees F
  • Shrink Tubing Usable Temp. Range -40 Degrees - 230 Degrees F

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list