Skip Content
TUBING 6MM OD NYLON CLEAR 25M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING 6MM OD NYLON CLEAR 25M

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR1025P0600
  • Mfr. Model # 1025P0600
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 1847
  • Shipping Weight 6.0 lbs

Product Details

Primarily used in pneumatic systems provides optimum mechanical properties, has good chemical resistance and conforms to NFE 49.100 standard. Hardness: Shore 60D.

Technical Specs

  • Colour Clear
  • Type Close Tolerance Semi-Rigid Nylon Tubing, 25 m Rolls - Metric
  • Tube Color Clear

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List