Skip Content
TUBING 6MM OD NYLON BLUE 25M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING 6MM OD NYLON BLUE 25M

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR1025P0604
  • Mfr. Model # 1025P0604
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 1847
  • Shipping Weight 6.0 lbs

Product Details

Primarily used in pneumatic systems provides optimum mechanical properties, has good chemical resistance and conforms to NFE 49.100 standard. Hardness: Shore 60D.

Technical Specs

  • Type Close Tolerance Semi-Rigid Nylon Tubing, 25 m Rolls - Metric - Coloured
  • Tube Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list