Skip Content
TUBING 5/16IN OD NYLON CLEAR 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING 5/16IN OD NYLON CLEAR 50FT

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR1091P0800
  • Mfr. Model # 1091P0800
  • UNSPSC # 31231321
  • CATALOGUE PAGE # 1847
  • Shipping Weight 1.4 lbs

Product Details

Provides optimum mechanical properties and has good chemical, humidity, and abrasion resistance. Delivers constant rigidity, vibration resistance and good aging with constant tolerance on O.D. Excellent compatibility with push-to-connect and compression fittings. Semi-rigid close tolerance.

Technical Specs

  • Colour Clear
  • Type Semi-Rigid Nylon Tubing, 50 ft. Rolls
  • Item Semi-Rigid Tubing
  • Inside Dia. 1?4"
  • Outside Dia. 5/16"
  • Standards NFE 49.100
  • Tube Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list