Skip Content
TUBING 4IN W X 1075FT 4MIL POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBING 4IN W X 1075FT 4MIL POLY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EWL7
  • Mfr. Model # 2EWL7
  • UNSPSC # 24141514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Poly Tubing
  • Length 1075 ft.
  • Width 4"
  • Thickness 4 mil
  • Standards FDA
  • Core Dia. 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list