Skip Content
TUBING,3/8 IN ID,1/2 IN OD,50 FT,PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBING,3/8 IN ID,1/2 IN OD,50 FT,PT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TXG6
  • Mfr. Model # 2TXG6
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Colour Natural
  • Inside Dia. 3/8"
  • Item Tubing
  • Length 50 ft.
  • Max. Working Pressure @ 70 F 150
  • Min. Bend Radius (In.) -
  • Outside Dia. 1/2"
  • Temp. Range (F) -454 To 500
  • Tensile Strength (PSI) -
  • Elongation -
  • Hardness Shore D 50 To 65
  • Standards -
  • Wall Thickness 1/16"
  • Tube Color Natural
  • Tube Hardness Shore D: 50 - 65

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list