Skip Content
TUBING,3/8 IN ID,1/2 IN OD,50 FT,FE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBING,3/8 IN ID,1/2 IN OD,50 FT,FE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TXL8
  • Mfr. Model # 2TXL8
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.33 lbs

Technical Specs

  • Inside Dia. 3/8"
  • Colour Natural
  • Length 50 ft.
  • Item Tubing
  • Outside Dia. 1/2"
  • Tensile Strength (PSI) -
  • Temp. Range (F) -148 To 400
  • Max. Pressure (PSI) -
  • Type -
  • Standards -
  • Wall Thickness 1/16"
  • Hardness -
  • Bend Radius -
  • Tube Hardness Shore D: 65
  • Tube Color Natural

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list