Skip Content
TUBING 1/8X50FT COIL 316SS WELDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBING 1/8X50FT COIL 316SS WELDED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ADJ7
  • Mfr. Model # 3ADJ7
  • UNSPSC # 31231319
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Item Coil Tubing
  • Inside Dia. 0.085"
  • Length 50 ft.
  • Outside Dia. 1/8"
  • Temp. Range -325 to 1500 Degrees F
  • Type Welded
  • Max. Pressure (PSI) 3923 psi @ 72 Degrees F
  • Wall Thickness (In.) 0.020
  • Standards Meets ASTM 269
  • Outside Dia. Tolerance +.005"/-0.005"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list