TUBING,1/8 IN ID,3/16 IN OD,50 FT,F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TUBING,1/8 IN ID,3/16 IN OD,50 FT,F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TXK1
  • Mfr. Model # 2TXK1
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Natural
  • Item Tubing
  • Length 50 ft.
  • Temp. Range (F) -148 To 400
  • Outside Dia. 3/16"
  • Tensile Strength (PSI) -
  • Type -
  • Inside Dia. 1/8"
  • Hardness -
  • Max. Pressure (PSI) -
  • Standards -
  • Bend Radius -
  • Wall Thickness 0.030"
  • Tube Color Natural
  • Tube Hardness Shore D: 65

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list