Skip Content
TUBING,1/2 IN ID,9/16 IN OD,50 FT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBING,1/2 IN ID,9/16 IN OD,50 FT,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TXG8
  • Mfr. Model # 2TXG8
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.54 lbs

Technical Specs

  • Colour Natural
  • Item Tubing
  • Inside Dia. 1/2"
  • Length 50 ft.
  • Max. Working Pressure @ 70 F 67
  • Min. Bend Radius (In.) -
  • Outside Dia. 9/16"
  • Tensile Strength (PSI) -
  • Temp. Range (F) -454 To 500
  • Elongation -
  • Hardness Shore D 50 To 65
  • Standards -
  • Wall Thickness 0.030"
  • Tube Color Natural
  • Tube Hardness Shore D: 50 - 65

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List